Motion
CTSPL CCF210

CONTINENTAL
CTSPL CCF210

Classical Double Sided V-Belt - CC, 7/8 in Top Width, 1 Strand, 214 in Nominal Outside Length, Smooth
MI ITEM #13593913
MFR #CTSPL CCF210
List Price$645.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
CTSPL CCF210

Classical Double Sided V-Belt - CC, 7/8 in Top Width, 1 Strand, 214 in Nominal Outside Length, Smooth
MI ITEM #13593913
MFR #CTSPL CCF210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$645.27/each for your price

Overview

Mfr description
CC210-S CONTI V DUAL SUPREME

Specifications

  • Section
    CC
  • Number Of Strands
    1
  • Nominal Outside Length
    214 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    7/8 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    23/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought