Motion
2L260
FHP Insta-Power V-Belt - 2L Section, 1/4 in Top Width, 1 Strand, 26 in Nominal Outside Length, Cogged
Mi Item #13594068
MFR #2L260
Price$10.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP Insta-Power V-Belt - 2L Section, 1/4 in Top Width, 1 Strand, 26 in Nominal Outside Length, Cogged
Mi Item #13594068
MFR #2L260

Mfr description
2L260 CONTI VX FHP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.99/each

Specifications

Dimensions

  • Belt Height
    1/8 in
  • Nominal Outside Length
    26 in
  • Top Width Per Strand
    1/4 in

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Aramid
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    2L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)