Motion
2/3VX335-A

CONTINENTAL
2/3VX335-A

Narrow HY-T Wedge Torque Team Banded V-Belt - 3VX, 3/8 in Top Width, 2 Strand, 33.50 in Nominal Outside Length, Cogged
MI ITEM #13594200
MFR #2/3VX335-A
List Price$65.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
2/3VX335-A

Narrow HY-T Wedge Torque Team Banded V-Belt - 3VX, 3/8 in Top Width, 2 Strand, 33.50 in Nominal Outside Length, Cogged
MI ITEM #13594200
MFR #2/3VX335-A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$65.02/each for your price

Overview

Mfr description
2/3VX335-A CONTI VX TORQUE TEAM ADV

Specifications

  • Section
    3VX
  • Number Of Strands
    2
  • Nominal Outside Length
    33.50 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    3/8 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    21/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text