Motion
4/3VX355-A

CONTINENTAL
4/3VX355-A

Narrow HY-T Wedge Torque Team Banded V-Belt - 3VX, 3/8 in Top Width, 4 Strand, 35.50 in Nominal Outside Length, Cogged
MI ITEM #13594211
MFR #4/3VX355-A
Your Price$118.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
4/3VX355-A

Narrow HY-T Wedge Torque Team Banded V-Belt - 3VX, 3/8 in Top Width, 4 Strand, 35.50 in Nominal Outside Length, Cogged
MI ITEM #13594211
MFR #4/3VX355-A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$118.20/each(List $135.92)

Overview

Mfr description
4/3VX355-A CONTI VX TORQUE TEAM ADV

Specifications

  • Section
    3VX
  • Number Of Strands
    4
  • Nominal Outside Length
    35.50 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    3/8 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    21/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text