Motion
2/3VF475

CONTINENTAL
2/3VF475

Narrow Torque Team Plus Banded V-Belt - 3V, 3/8 in Top Width, 2 Strand, 47.50 in Nominal Outside Length, Smooth
MI ITEM #13594258
MFR #2/3VF475
List Price$217.38/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
2/3VF475

Narrow Torque Team Plus Banded V-Belt - 3V, 3/8 in Top Width, 2 Strand, 47.50 in Nominal Outside Length, Smooth
MI ITEM #13594258
MFR #2/3VF475

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$217.38/pc for your price

Overview

Mfr description
2/3V475-S CONTI V TORQUE TEAM SUPREME

Specifications

  • Section
    3V
  • Number Of Strands
    2
  • Nominal Outside Length
    47.50 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    3/8 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    21/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text