Motion
3/3VXF500

CONTINENTAL
3/3VXF500

Narrow HY-T Wedge Torque Team Banded V-Belt - 3VX, 3/8 in Top Width, 3 Strand, 50 in Nominal Outside Length, Cogged
MI ITEM #13594275
MFR #3/3VXF500
List Price$220.13/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
3/3VXF500

Narrow HY-T Wedge Torque Team Banded V-Belt - 3VX, 3/8 in Top Width, 3 Strand, 50 in Nominal Outside Length, Cogged
MI ITEM #13594275
MFR #3/3VXF500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$220.13/pc for your price

Overview

Mfr description
3/3VX500-S CONTI VX TORQUE TEAM SUPREME

Specifications

  • Section
    3VX
  • Number Of Strands
    3
  • Nominal Outside Length
    50 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    3/8 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    21/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought