Motion
5/3VX530-A

CONTINENTAL
5/3VX530-A

Narrow HY-T Wedge Torque Team Banded V-Belt - 3VX, 3/8 in Top Width, 5 Strand, 53 in Nominal Outside Length, Cogged
MI ITEM #13594294
MFR #5/3VX530-A
Your Price$188.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
5/3VX530-A

Narrow HY-T Wedge Torque Team Banded V-Belt - 3VX, 3/8 in Top Width, 5 Strand, 53 in Nominal Outside Length, Cogged
MI ITEM #13594294
MFR #5/3VX530-A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$188.46/each(List $216.72)

Overview

Mfr description
5/3VX530-A CONTI VX TORQUE TEAM ADV

Specifications

  • Section
    3VX
  • Number Of Strands
    5
  • Nominal Outside Length
    53 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    3/8 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    21/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text