Motion
9/3VX630-A

CONTINENTAL
9/3VX630-A

Narrow HY-T Wedge Torque Team Banded V-Belt - 3VX, 3/8 in Top Width, 9 Strand, 63 in Nominal Outside Length, Cogged
MI ITEM #13594345
MFR #9/3VX630-A
Your Price$379.72/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
9/3VX630-A

Narrow HY-T Wedge Torque Team Banded V-Belt - 3VX, 3/8 in Top Width, 9 Strand, 63 in Nominal Outside Length, Cogged
MI ITEM #13594345
MFR #9/3VX630-A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$379.72/pc(List $436.67)

Overview

Mfr description
9/3VX630-A CONTI VX TORQUE TEAM ADV

Specifications

  • Section
    3VX
  • Number Of Strands
    9
  • Nominal Outside Length
    63 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    3/8 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    21/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text