Motion
2/3VLF655

CONTINENTAL
2/3VLF655

Narrow Torque Team Plus Banded V-Belt - 3V, 3/8 in Top Width, 2 Strand, 65.50 in Nominal Outside Length, Smooth
Mi Item #13594353
MFR #2/3VLF655
Price$106.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
2/3VLF655

Narrow Torque Team Plus Banded V-Belt - 3V, 3/8 in Top Width, 2 Strand, 65.50 in Nominal Outside Length, Smooth
Mi Item #13594353
MFR #2/3VLF655

Mfr description
2/3VL655-S CONTI VX TORQUE TEAM LAM-S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.20/each

Specifications

Dimensions

  • Belt Height
    21/64 in
  • Nominal Outside Length
    65.50 in
  • Top Width Per Strand
    3/8 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    2
  • Product Type
    Industrial V-Belts
  • Section
    3V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)