Motion
3/5V750
Narrow HY-T Wedge Torque Team Banded V-Belt - 5V, 5/8 in Top Width, 3 Strand, 75 in Nominal Outside Length, Smooth
MI ITEM #13594672
MFR #3/5V750
List Price$373.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow HY-T Wedge Torque Team Banded V-Belt - 5V, 5/8 in Top Width, 3 Strand, 75 in Nominal Outside Length, Smooth
MI ITEM #13594672
MFR #3/5V750

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$373.50/each for your price

Overview

Mfr description
3/5V750 CONTI V TORQUE TEAM

Specifications

  • Section
    5V
  • Number Of Strands
    3
  • Nominal Outside Length
    75 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    5/8 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    35/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text