Motion
7/5V850
Narrow HY-T Wedge Torque Team Banded V-Belt - 5V, 5/8 in Top Width, 7 Strand, 85 in Nominal Outside Length, Smooth
MI ITEM #13594719
MFR #7/5V850
Price$1,063.71/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow HY-T Wedge Torque Team Banded V-Belt - 5V, 5/8 in Top Width, 7 Strand, 85 in Nominal Outside Length, Smooth
MI ITEM #13594719
MFR #7/5V850

Mfr description
7/5V850 CONTI V TORQUE TEAM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,063.71/pc

Specifications

Dimensions

  • Belt Height
    35/64 in
  • Nominal Outside Length
    85 in
  • Top Width Per Strand
    5/8 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    7
  • Product Type
    Industrial V-Belts
  • Section
    5V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)