1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
15/8V1700-S
Narrow Torque Team Plus Banded V-Belt - 8V, 1 in Top Width, 15 Strand, 170 in Nominal Outside Length, Smooth
MI ITEM #
13595848
MFR #
15/8V1700-S
Price
$13,646.31
/pc
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Industrial V-Belts
CONTINENTAL 15/8V1700-S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
15/8V1700-S
Narrow Torque Team Plus Banded V-Belt - 8V, 1 in Top Width, 15 Strand, 170 in Nominal Outside Length, Smooth
MI ITEM #
13595848
MFR #
15/8V1700-S
Mfr description
15/8V1700-S CONTI V TORQUE TEAM SUPREME
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$13,646
.31
/pc
Add to Cart
Specifications
Dimensions
Belt Height
7/8 in
Nominal Outside Length
170 in
Top Width Per Strand
1 in
Details
Cogged/Smooth
Smooth
Cord Material
Polyester
Material
Synthetic Rubber - SBR
Number Of Strands
15
Product Type
Industrial V-Belts
Section
8V
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items