Motion
15/8V3550-S

CONTINENTAL
15/8V3550-S

Narrow Torque Team Plus Banded V-Belt - 8V, 1 in Top Width, 15 Strand, 355 in Nominal Outside Length, Smooth
MI ITEM #13596018
MFR #15/8V3550-S
List Price$26,284.62/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
15/8V3550-S

Narrow Torque Team Plus Banded V-Belt - 8V, 1 in Top Width, 15 Strand, 355 in Nominal Outside Length, Smooth
MI ITEM #13596018
MFR #15/8V3550-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26,284.62/pc for your price

Overview

Mfr description
15/8V3550-S CONTI V TORQUE TEAM SUPREME

Specifications

  • Section
    8V
  • Number Of Strands
    15
  • Nominal Outside Length
    355 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    7/8 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text