Motion
13/8V3750-S

CONTINENTAL
13/8V3750-S

Narrow Torque Team Plus Banded V-Belt - 8V, 1 in Top Width, 13 Strand, 375 in Nominal Outside Length, Smooth
MI ITEM #13596030
MFR #13/8V3750-S
List Price$24,084.84/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
13/8V3750-S

Narrow Torque Team Plus Banded V-Belt - 8V, 1 in Top Width, 13 Strand, 375 in Nominal Outside Length, Smooth
MI ITEM #13596030
MFR #13/8V3750-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24,084.84/pc for your price

Overview

Mfr description
13/8V3750-S CONTI V TORQUE TEAM SUPREME

Specifications

  • Section
    8V
  • Number Of Strands
    13
  • Nominal Outside Length
    375 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    7/8 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text