Motion
14/8V4500-S

CONTINENTAL
14/8V4500-S

Narrow Torque Team Plus Banded V-Belt - 8V, 1 in Top Width, 14 Strand, 450 in Nominal Outside Length, Smooth
Mi Item #13596071
MFR #14/8V4500-S
Price$33,677.69/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
14/8V4500-S

Narrow Torque Team Plus Banded V-Belt - 8V, 1 in Top Width, 14 Strand, 450 in Nominal Outside Length, Smooth
Mi Item #13596071
MFR #14/8V4500-S

Mfr description
14/8V4500-S CONTI V TORQUE TEAM SUPREME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33,677.69/pc

Specifications

Dimensions

  • Belt Height
    7/8 in
  • Nominal Outside Length
    450 in
  • Top Width Per Strand
    1 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    14
  • Product Type
    Industrial V-Belts
  • Section
    8V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)