Motion
2/AX74-A

CONTINENTAL
2/AX74-A

Classical HY-T Torque Team Banded V-Belt - AX, 1/2 in Top Width, 2 Strand, 76 in Nominal Outside Length, Cogged
Mi Item #13596137
MFR #2/AX74-A
Price$62.20/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
2/AX74-A

Classical HY-T Torque Team Banded V-Belt - AX, 1/2 in Top Width, 2 Strand, 76 in Nominal Outside Length, Cogged
Mi Item #13596137
MFR #2/AX74-A

Mfr description
2/AX74-A CONTI VX TORQUE TEAM ADV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.20/pc

Specifications

Dimensions

  • Belt Height
    5/16 in
  • Nominal Outside Length
    76 in
  • Top Width Per Strand
    1/2 in

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    2
  • Product Type
    Industrial V-Belts
  • Section
    AX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)