Motion
5/BX42-A

CONTINENTAL
5/BX42-A

Classical HY-T Torque Team Banded V-Belt - BX, 21/32 in Top Width, 5 Strand, 45 in Nominal Outside Length, Cogged
MI ITEM #13596154
MFR #5/BX42-A
Price$189.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
5/BX42-A

Classical HY-T Torque Team Banded V-Belt - BX, 21/32 in Top Width, 5 Strand, 45 in Nominal Outside Length, Cogged
MI ITEM #13596154
MFR #5/BX42-A

Mfr description
5/BX42-A CONTI VX TORQUE TEAM ADV
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.68/each

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    45 in
  • Top Width Per Strand
    21/32 in

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    5
  • Product Type
    Industrial V-Belts
  • Section
    BX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)