Motion
13/BX48-A

CONTINENTAL
13/BX48-A

Classical HY-T Torque Team Banded V-Belt - BX, 21/32 in Top Width, 13 Strand, 51 in Nominal Outside Length, Cogged
MI ITEM #13596170
MFR #13/BX48-A
List Price$512.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
13/BX48-A

Classical HY-T Torque Team Banded V-Belt - BX, 21/32 in Top Width, 13 Strand, 51 in Nominal Outside Length, Cogged
MI ITEM #13596170
MFR #13/BX48-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$512.85/each for your price

Overview

Mfr description
13/BX48-A CONTI VX TORQUE TEAM ADV

Specifications

  • Section
    BX
  • Number Of Strands
    13
  • Nominal Outside Length
    51 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    21/32 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    13/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text