Motion
10/BX60-A

CONTINENTAL
10/BX60-A

Classical HY-T Torque Team Banded V-Belt - BX, 21/32 in Top Width, 10 Strand, 63 in Nominal Outside Length, Cogged
MI ITEM #13596250
MFR #10/BX60-A
Price$474.73/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
10/BX60-A

Classical HY-T Torque Team Banded V-Belt - BX, 21/32 in Top Width, 10 Strand, 63 in Nominal Outside Length, Cogged
MI ITEM #13596250
MFR #10/BX60-A

Mfr description
10/BX60-A CONTI VX TORQUE TEAM ADV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$474.73/pc

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    63 in
  • Top Width Per Strand
    21/32 in

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    10
  • Product Type
    Industrial V-Belts
  • Section
    BX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)