Motion
12/CX68-A

CONTINENTAL
12/CX68-A

Classical HY-T Torque Team Banded V-Belt - CX, 7/8 in Top Width, 12 Strand, 72 in Nominal Outside Length, Cogged
MI ITEM #13597027
MFR #12/CX68-A
Price$1,158.37/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
12/CX68-A

Classical HY-T Torque Team Banded V-Belt - CX, 7/8 in Top Width, 12 Strand, 72 in Nominal Outside Length, Cogged
MI ITEM #13597027
MFR #12/CX68-A

Mfr description
12/CX68-A CONTI VX TORQUE TEAM ADV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,158.37/pc

Specifications

Dimensions

  • Belt Height
    17/32 in
  • Nominal Outside Length
    72 in
  • Top Width Per Strand
    7/8 in

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    12
  • Product Type
    Industrial V-Belts
  • Section
    CX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)