Motion
5/CX90-A

CONTINENTAL
5/CX90-A

Classical HY-T Torque Team Banded V-Belt - CX, 7/8 in Top Width, 5 Strand, 94 in Nominal Outside Length, Cogged
Mi Item #13597072
MFR #5/CX90-A
Price$512.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
5/CX90-A

Classical HY-T Torque Team Banded V-Belt - CX, 7/8 in Top Width, 5 Strand, 94 in Nominal Outside Length, Cogged
Mi Item #13597072
MFR #5/CX90-A

Mfr description
5/CX90-A CONTI VX TORQUE TEAM ADV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$512.66/each

Specifications

Dimensions

  • Belt Height
    17/32 in
  • Nominal Outside Length
    94 in
  • Top Width Per Strand
    7/8 in

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    5
  • Product Type
    Industrial V-Belts
  • Section
    CX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)