Motion
4/CX94-A

CONTINENTAL
4/CX94-A

Classical HY-T Torque Team Banded V-Belt - CX, 7/8 in Top Width, 4 Strand, 98 in Nominal Outside Length, Cogged
MI ITEM #13597087
MFR #4/CX94-A
Price$482.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
4/CX94-A

Classical HY-T Torque Team Banded V-Belt - CX, 7/8 in Top Width, 4 Strand, 98 in Nominal Outside Length, Cogged
MI ITEM #13597087
MFR #4/CX94-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$482.58/each

Specifications

Dimensions

  • Belt Height
    17/32 in
  • Nominal Outside Length
    98 in
  • Top Width Per Strand
    7/8 in

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    4
  • Product Type
    Industrial V-Belts
  • Section
    CX

Overview

Mfr description
4/CX94-A CONTI VX TORQUE TEAM ADV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought