Motion
4/C96 HY-T

CONTINENTAL
4/C96 HY-T

Classical HY-T Torque Team Banded V-Belt - C, 7/8 in Top Width, 4 Strand, 100 in Nominal Outside Length, Smooth
Mi Item #13597094
MFR #4/C96 HY-T
Price$599.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
4/C96 HY-T

Classical HY-T Torque Team Banded V-Belt - C, 7/8 in Top Width, 4 Strand, 100 in Nominal Outside Length, Smooth
Mi Item #13597094
MFR #4/C96 HY-T

Mfr description
4/C96 CONTI V TORQUE TEAM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$599.11/each

Specifications

Dimensions

  • Belt Height
    17/32 in
  • Nominal Outside Length
    100 in
  • Top Width Per Strand
    7/8 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    4
  • Product Type
    Industrial V-Belts
  • Section
    C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)