Motion
14/C120 HY-T

CONTINENTAL
14/C120 HY-T

Classical HY-T Torque Team Banded V-Belt - C, 7/8 in Top Width, 14 Strand, 124 in Nominal Outside Length, Smooth
MI ITEM #13597200
MFR #14/C120 HY-T
Price$2,489.30/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
14/C120 HY-T

Classical HY-T Torque Team Banded V-Belt - C, 7/8 in Top Width, 14 Strand, 124 in Nominal Outside Length, Smooth
MI ITEM #13597200
MFR #14/C120 HY-T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,489.30/pc

Specifications

Dimensions

  • Belt Height
    17/32 in
  • Nominal Outside Length
    124 in
  • Top Width Per Strand
    7/8 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    14
  • Product Type
    Industrial V-Belts
  • Section
    C

Overview

Mfr description
14/C120 CONTI V TORQUE TEAM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought