Motion
12/C225
Classical HY-T Torque Team Banded V-Belt - C, 7/8 in Top Width, 12 Strand, 227 in Nominal Outside Length, Smooth
MI ITEM #13597372
MFR #12/C225
List Price$3,158.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical HY-T Torque Team Banded V-Belt - C, 7/8 in Top Width, 12 Strand, 227 in Nominal Outside Length, Smooth
MI ITEM #13597372
MFR #12/C225

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,158.07/each for your price

Overview

Mfr description
12/C225 CONTI V TORQUE TEAM

Specifications

  • Section
    C
  • Number Of Strands
    12
  • Nominal Outside Length
    227 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    7/8 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    17/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text