Motion
6/D120 HY-T

CONTINENTAL
6/D120 HY-T

Classical HY-T Torque Team Banded V-Belt - D, 1-1/4 in Top Width, 6 Strand, 125 in Nominal Outside Length, Smooth
MI ITEM #13597518
MFR #6/D120 HY-T
List Price$1,576.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
6/D120 HY-T

Classical HY-T Torque Team Banded V-Belt - D, 1-1/4 in Top Width, 6 Strand, 125 in Nominal Outside Length, Smooth
MI ITEM #13597518
MFR #6/D120 HY-T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,576.86/each for your price

Overview

Mfr description
6/D120 CONTI V TORQUE TEAM

Specifications

  • Section
    D
  • Number Of Strands
    6
  • Nominal Outside Length
    125 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1-1/4 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    3/4 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought