Motion
9/D144 HY-T

CONTINENTAL
9/D144 HY-T

Classical HY-T Torque Team Banded V-Belt - D, 1-1/4 in Top Width, 9 Strand, 149 in Nominal Outside Length, Smooth
MI ITEM #13597534
MFR #9/D144 HY-T
List Price$2,830.98/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
9/D144 HY-T

Classical HY-T Torque Team Banded V-Belt - D, 1-1/4 in Top Width, 9 Strand, 149 in Nominal Outside Length, Smooth
MI ITEM #13597534
MFR #9/D144 HY-T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,830.98/pc for your price

Overview

Mfr description
9/D144 CONTI V TORQUE TEAM

Specifications

  • Section
    D
  • Number Of Strands
    9
  • Nominal Outside Length
    149 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1-1/4 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    3/4 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text