Motion
3/D180 HY-T

CONTINENTAL
3/D180 HY-T

Classical HY-T Torque Team Banded V-Belt - D, 1-1/4 in Top Width, 3 Strand, 185 in Nominal Outside Length, Smooth
Mi Item #13597575
MFR #3/D180 HY-T
Price$1,262.55/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
3/D180 HY-T

Classical HY-T Torque Team Banded V-Belt - D, 1-1/4 in Top Width, 3 Strand, 185 in Nominal Outside Length, Smooth
Mi Item #13597575
MFR #3/D180 HY-T

Mfr description
3/D180 CONTI V TORQUE TEAM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,262.55/pc

Specifications

Dimensions

  • Belt Height
    3/4 in
  • Nominal Outside Length
    185 in
  • Top Width Per Strand
    1-1/4 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    3
  • Product Type
    Industrial V-Belts
  • Section
    D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)