Motion
13/D285 HY-T

CONTINENTAL
13/D285 HY-T

Classical HY-T Torque Team Banded V-Belt - D, 1-1/4 in Top Width, 13 Strand, 288 in Nominal Outside Length, Smooth
MI ITEM #13597675
MFR #13/D285 HY-T
Price$8,549.58/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
13/D285 HY-T

Classical HY-T Torque Team Banded V-Belt - D, 1-1/4 in Top Width, 13 Strand, 288 in Nominal Outside Length, Smooth
MI ITEM #13597675
MFR #13/D285 HY-T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,549.58/pc

Specifications

Dimensions

  • Belt Height
    3/4 in
  • Nominal Outside Length
    288 in
  • Top Width Per Strand
    1-1/4 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    13
  • Product Type
    Industrial V-Belts
  • Section
    D

Overview

Mfr description
13/D285 CONTI V TORQUE TEAM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought