Motion
320J9
Micro V-Belt - J Belt Section:, 9 Ribs, 32 in Overall Length, V-Ribbed
MI ITEM #13597927
MFR #320J9
List Price$38.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - J Belt Section:, 9 Ribs, 32 in Overall Length, V-Ribbed
MI ITEM #13597927
MFR #320J9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.08/each for your price

Overview

Mfr description
320J9 CONTI V MULTIRIB

Specifications

  • Section
    J
  • Overall Length
    32 in
  • Number Of Ribs
    9
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • Manufacturer Catalog Number
    20039724

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text