Motion
380J20
Micro V-Belt - J Belt Section:, 20 Ribs, 38 in Overall Length, V-Ribbed
Mi Item #13597985
MFR #380J20
Price$93.33/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - J Belt Section:, 20 Ribs, 38 in Overall Length, V-Ribbed
Mi Item #13597985
MFR #380J20

Mfr description
380J20 CONTI V MULTIRIB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.33/pc

Specifications

Dimensions

  • Overall Length
    38 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    20060816
  • Number Of Ribs
    20
  • Product Type
    Industrial Micro-V Belts
  • Section
    J
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)