Motion
400J23
Micro V-Belt - J Belt Section:, 23 Ribs, 40 in Overall Length, V-Ribbed
MI ITEM #13598009
MFR #400J23
List Price$102.09/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - J Belt Section:, 23 Ribs, 40 in Overall Length, V-Ribbed
MI ITEM #13598009
MFR #400J23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$102.09/pc for your price

Overview

Mfr description
400J23 CONTI V MULTIRIB

Specifications

  • Section
    J
  • Overall Length
    40 in
  • Number Of Ribs
    23
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • Manufacturer Catalog Number
    20082376

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought