Motion
430J2
Micro V-Belt - J Belt Section:, 2 Ribs, 43 in Overall Length, V-Ribbed
MI ITEM #13598021
MFR #430J2
Price$8.86/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - J Belt Section:, 2 Ribs, 43 in Overall Length, V-Ribbed
MI ITEM #13598021
MFR #430J2

Mfr description
430J2 CONTI V MULTIRIB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.86/pc

Specifications

Dimensions

  • Overall Length
    43 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    20061197
  • Number Of Ribs
    2
  • Product Type
    Industrial Micro-V Belts
  • Section
    J

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)