Motion
430J3
Micro V-Belt - J Belt Section:, 3 Ribs, 43 in Overall Length, V-Ribbed
MI ITEM #13598022
MFR #430J3
List Price$13.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - J Belt Section:, 3 Ribs, 43 in Overall Length, V-Ribbed
MI ITEM #13598022
MFR #430J3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.61/each for your price

Overview

Mfr description
430J3 CONTI V MULTIRIB

Specifications

  • Section
    J
  • Overall Length
    43 in
  • Number Of Ribs
    3
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • Manufacturer Catalog Number
    20054964

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text