Motion
580J7
Micro V-Belt - J Belt Section:, 7 Ribs, 58 in Overall Length, V-Ribbed
MI ITEM #13598112
MFR #580J7
List Price$37.75/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - J Belt Section:, 7 Ribs, 58 in Overall Length, V-Ribbed
MI ITEM #13598112
MFR #580J7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.75/pc for your price

Overview

Mfr description
580J7 CONTI V MULTIRIB

Specifications

  • Section
    J
  • Overall Length
    58 in
  • Number Of Ribs
    7
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • Manufacturer Catalog Number
    20063283

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought