Motion
650J22
Micro V-Belt - J Belt Section:, 22 Ribs, 65 in Overall Length, V-Ribbed
MI ITEM #13598151
MFR #650J22
List Price$126.98/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - J Belt Section:, 22 Ribs, 65 in Overall Length, V-Ribbed
MI ITEM #13598151
MFR #650J22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$126.98/pc for your price

Overview

Mfr description
650J22 CONTI V MULTIRIB

Specifications

  • Section
    J
  • Overall Length
    65 in
  • Number Of Ribs
    22
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • Manufacturer Catalog Number
    20063578

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text