Motion
560L4
Micro V-Belt - L Belt Section:, 4 Ribs, 56 in Overall Length, V-Ribbed
MI ITEM #13598237
MFR #560L4
Price$66.11/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - L Belt Section:, 4 Ribs, 56 in Overall Length, V-Ribbed
MI ITEM #13598237
MFR #560L4

Mfr description
560L4 CONTI V MULTIRIB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.11/pc

Specifications

Dimensions

  • Overall Length
    56 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    20063194
  • Number Of Ribs
    4
  • Product Type
    Industrial Micro-V Belts
  • Section
    L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)