Motion
615L13
Micro V-Belt - L Belt Section:, 13 Ribs, 61.50 in Overall Length, V-Ribbed
MI ITEM #13598250
MFR #615L13
Price$229.17/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - L Belt Section:, 13 Ribs, 61.50 in Overall Length, V-Ribbed
MI ITEM #13598250
MFR #615L13

Mfr description
615L13 CONTI V MULTIRIB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$229.17/pc

Specifications

Dimensions

  • Overall Length
    61.50 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    20063401
  • Number Of Ribs
    13
  • Product Type
    Industrial Micro-V Belts
  • Section
    L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)