Specifications
Dimensions
- Overall Length63.50 in
Details
- Construction TypeV-Ribbed
- Manufacturer Catalog Number20063484
- Number Of Ribs14
- Product TypeIndustrial Micro-V Belts
- SectionL
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)