Motion
675L7
Micro V-Belt - L Belt Section:, 7 Ribs, 67.50 in Overall Length, V-Ribbed
MI ITEM #13598287
MFR #675L7
List Price$122.14/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - L Belt Section:, 7 Ribs, 67.50 in Overall Length, V-Ribbed
MI ITEM #13598287
MFR #675L7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$122.14/pc for your price

Overview

Mfr description
675L7 CONTI V MULTIRIB

Specifications

  • Section
    L
  • Overall Length
    67.50 in
  • Number Of Ribs
    7
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • Manufacturer Catalog Number
    20083187

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought