Motion
675L22
Micro V-Belt - L Belt Section:, 22 Ribs, 67.50 in Overall Length, V-Ribbed
MI ITEM #13598300
MFR #675L22
List Price$383.88/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - L Belt Section:, 22 Ribs, 67.50 in Overall Length, V-Ribbed
MI ITEM #13598300
MFR #675L22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$383.88/pc for your price

Overview

Mfr description
675L22 CONTI V MULTIRIB

Specifications

  • Section
    L
  • Overall Length
    67.50 in
  • Number Of Ribs
    22
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • Manufacturer Catalog Number
    20063723

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought