Motion
780L5
Micro V-Belt - L Belt Section:, 5 Ribs, 78 in Overall Length, V-Ribbed
Mi Item #13598339
MFR #780L5
Price$104.28/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - L Belt Section:, 5 Ribs, 78 in Overall Length, V-Ribbed
Mi Item #13598339
MFR #780L5

Mfr description
780L5 CONTI V MULTIRIB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.28/pc

Specifications

Dimensions

  • Overall Length
    78 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    20064336
  • Number Of Ribs
    5
  • Product Type
    Industrial Micro-V Belts
  • Section
    L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)