Motion
975L11
Micro V-Belt - L Belt Section:, 11 Ribs, 97.50 in Overall Length, V-Ribbed
MI ITEM #13598407
MFR #975L11
List Price$289.47/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - L Belt Section:, 11 Ribs, 97.50 in Overall Length, V-Ribbed
MI ITEM #13598407
MFR #975L11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$289.47/pc for your price

Overview

Mfr description
975L11 CONTI V MULTIRIB

Specifications

  • Section
    L
  • Overall Length
    97.50 in
  • Number Of Ribs
    11
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • Manufacturer Catalog Number
    20065661

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought