Motion
1180L14
Micro V-Belt - L Belt Section:, 14 Ribs, 118 in Overall Length, V-Ribbed
MI ITEM #13598456
MFR #1180L14
Price$536.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - L Belt Section:, 14 Ribs, 118 in Overall Length, V-Ribbed
MI ITEM #13598456
MFR #1180L14

Mfr description
1180L14 CONTI V MULTIRIB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$536.39/each

Specifications

Dimensions

  • Overall Length
    118 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    20057677
  • Number Of Ribs
    14
  • Product Type
    Industrial Micro-V Belts
  • Section
    L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)