Motion
1215L17
Micro V-Belt - L Belt Section:, 17 Ribs, 121.50 in Overall Length, V-Ribbed
MI ITEM #13598466
MFR #1215L17
Price$819.36/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - L Belt Section:, 17 Ribs, 121.50 in Overall Length, V-Ribbed
MI ITEM #13598466
MFR #1215L17

Mfr description
1215L17 CONTI V MULTIRIB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$819.36/pc

Specifications

Dimensions

  • Overall Length
    121.50 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    20057728
  • Number Of Ribs
    17
  • Product Type
    Industrial Micro-V Belts
  • Section
    L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)