Motion
990M15
Micro V-Belt - M Belt Section:, 15 Ribs, 99 in Overall Length, V-Ribbed
MI ITEM #13598533
MFR #990M15
Price$1,859.87/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - M Belt Section:, 15 Ribs, 99 in Overall Length, V-Ribbed
MI ITEM #13598533
MFR #990M15

Mfr description
990M15 CONTI V MULTIRIB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,859.87/pc

Specifications

Dimensions

  • Overall Length
    99 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    20065908
  • Number Of Ribs
    15
  • Product Type
    Industrial Micro-V Belts
  • Section
    M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)