Overview
Mfr description
1115M14 CONTI V MULTIRIB
Specifications
- SectionM
- Overall Length111.50 in
- Number Of Ribs14
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number20079639
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data