Overview
Mfr description
1115M16 CONTI V MULTIRIB
Specifications
- SectionM
- Overall Length111.50 in
- Number Of Ribs16
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number20079640
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data