Motion
1610M2
Micro V-Belt - M Belt Section:, 2 Ribs, 161 in Overall Length, V-Ribbed
MI ITEM #13598613
MFR #1610M2
List Price$327.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - M Belt Section:, 2 Ribs, 161 in Overall Length, V-Ribbed
MI ITEM #13598613
MFR #1610M2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$327.32/each for your price

Overview

Mfr description
1610M2 CONTI V MULTIRIB

Specifications

  • Section
    M
  • Overall Length
    161 in
  • Number Of Ribs
    2
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • Manufacturer Catalog Number
    20058429

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text