Motion
2130M8
Micro V-Belt - M Belt Section:, 8 Ribs, 213 in Overall Length, V-Ribbed
MI ITEM #13598664
MFR #2130M8
List Price$1,632.31/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - M Belt Section:, 8 Ribs, 213 in Overall Length, V-Ribbed
MI ITEM #13598664
MFR #2130M8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,632.31/pc for your price

Overview

Mfr description
2130M8 CONTI V MULTIRIB

Specifications

  • Section
    M
  • Overall Length
    213 in
  • Number Of Ribs
    8
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • Manufacturer Catalog Number
    20059022

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text